Motion
SHAFT-1-3/4
SHAFT-1-3/4 Concentric Yoke Roller Shaft - 1.7500 in Shaft , 3.5000 in Head Dia., 7.0000 in Shaft Length, 1.2500 in Head Length, Precision Carbon Steel Material
MI ITEM #08365714
MFR #SHAFT-1-3/4
List Price$390.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-1-3/4 Concentric Yoke Roller Shaft - 1.7500 in Shaft , 3.5000 in Head Dia., 7.0000 in Shaft Length, 1.2500 in Head Length, Precision Carbon Steel Material
MI ITEM #08365714
MFR #SHAFT-1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.11/each for your price

Overview

Mfr description
SHAFT-1-3/4 HEAVY DUTY INCH SERIES CONCE
  • Estimated Lead Time (7-14 Days)

Specifications

  • Head Diameter
    3.5000 in
  • Shaft Length
    7.0000 in
  • Material
    Precision Carbon Steel
  • Male Thread Size
    1.8750 in
  • Thread Length
    1.8750 in
  • Hex Size
    1/2 in
  • Thread Size
    1-3/4-12
  • ECCN
    2A001.b
  • Series
    Smith-Trax Shaft
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041262225
  • UPC_NO
    651041262225
  • Harmonization Code
    8482400000
  • OEM Part Number
    SHAFT-1-3/4
  • Weight
    8.3 lbs
  • Number Of Rows
    1
  • Head Type
    Hex Head
  • General Information
    SMITH-TRAX® Heavy Duty Shaft
  • Bore Diameter
    1.7500 in
  • Finish Coating
    Black Oxide
  • Closure Type
    Open
  • Manufacturer Catalog Number
    SHAFT-1-3/4
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text