Motion
SHAFT-2-1/4
SHAFT-2-1/4 Concentric Yoke Roller Shaft - 2.2500 in Shaft , 3.5000 in Head Dia., 7.7500 in Shaft Length, 1.2500 in Head Length, Precision Carbon Steel Material
MI ITEM #08365715
MFR #SHAFT-2-1/4
Price$564.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-2-1/4 Concentric Yoke Roller Shaft - 2.2500 in Shaft , 3.5000 in Head Dia., 7.7500 in Shaft Length, 1.2500 in Head Length, Precision Carbon Steel Material
MI ITEM #08365715
MFR #SHAFT-2-1/4

Mfr description
SHAFT-2-1/4 HEAVY DUTY INCH SERIES CONCE
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.88/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Head Diameter
    3.5000 in
  • Hex Size
    5/8 in
  • Male Thread Size
    2.1250 in
  • Shaft Length
    7.7500 in
  • Thread Length
    2.1250 in
  • Thread Size
    2-1/4-12
  • Weight
    12.6 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-2-1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041262232
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-2-1/4
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Shaft
  • UPC_NO
    651041262232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)