Motion
SHAFT-5/8-E
SHAFT-5/8-E Eccentric Yoke Roller Shaft - 0.5000 in Shaft , 1.1250 in Head Dia., 3.0000 in Shaft Length, 0.5000 in Head Length, Precision Carbon Steel Material
Mi Item #08365719
MFR #SHAFT-5/8-E
Price$150.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-5/8-E Eccentric Yoke Roller Shaft - 0.5000 in Shaft , 1.1250 in Head Dia., 3.0000 in Shaft Length, 0.5000 in Head Length, Precision Carbon Steel Material
Mi Item #08365719
MFR #SHAFT-5/8-E

Mfr description
SHAFT-5/8-E HEAVY DUTY INCH SERIES ECCEN
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.53/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Eccentric Bushing Length
    1.1870 in
  • Eccentricity
    0.30 in
  • Head Diameter
    1.1250 in
  • Hex Size
    1/4 in
  • Male Thread Size
    0.5625 in
  • Shaft Length
    3.0000 in
  • Thread Length
    0.5625 in
  • Thread Size
    1/2-20
  • Weight
    1 lbs

Details

  • Closure Type
    Open
  • Eccentric Bushing OD
    0.6250 in
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Heavy Duty Shaft Eccentric configuration
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-5/8-E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041262782
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-5/8-E
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Eccentric Shaft
  • UPC_NO
    651041262782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)