Motion
SHAFT-1-1/8-E
SHAFT-1-1/8-E Eccentric Yoke Roller Shaft - 1.0000 in Shaft , 2.0000 in Head Dia., 4.8750 in Shaft Length, 0.8750 in Head Length, Precision Carbon Steel Material
MI ITEM #08365722
MFR #SHAFT-1-1/8-E
List Price$217.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-1-1/8-E Eccentric Yoke Roller Shaft - 1.0000 in Shaft , 2.0000 in Head Dia., 4.8750 in Shaft Length, 0.8750 in Head Length, Precision Carbon Steel Material
MI ITEM #08365722
MFR #SHAFT-1-1/8-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.13/each for your price

Overview

Mfr description
SHAFT-1-1/8-E HEAVY DUTY INCH SERIES ECC
  • Estimated Lead Time (7-14 Days)

Specifications

  • Head Diameter
    2.0000 in
  • Shaft Length
    4.8750 in
  • Material
    Precision Carbon Steel
  • Male Thread Size
    0.8750 in
  • Thread Length
    0.8750 in
  • Hex Size
    1/2 in
  • Thread Size
    1-14
  • Eccentric Bushing OD
    1.1250 in
  • Eccentric Bushing Length
    1.8750 in
  • Eccentricity
    0.30 in
  • ECCN
    2A001.b
  • Series
    Smith-Trax Eccentric Shaft
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041262812
  • UPC_NO
    651041262812
  • Harmonization Code
    8482400000
  • OEM Part Number
    SHAFT-1-1/8-E
  • Weight
    2.1 lbs
  • Number Of Rows
    1
  • Head Type
    Hex Head
  • General Information
    SMITH-TRAX® Heavy Duty Shaft Eccentric configuration
  • Bore Diameter
    1.0000 in
  • Finish Coating
    Black Oxide
  • Closure Type
    Open
  • Manufacturer Catalog Number
    SHAFT-1-1/8-E
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought