Motion
SHAFT-1-1/4-E
SHAFT-1-1/4-E Eccentric Yoke Roller Shaft - 1.0000 in Shaft , 2.2500 in Head Dia., 5.2500 in Shaft Length, 0.8750 in Head Length, Precision Carbon Steel Material
MI ITEM #08365723
MFR #SHAFT-1-1/4-E
Price$250.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-1-1/4-E Eccentric Yoke Roller Shaft - 1.0000 in Shaft , 2.2500 in Head Dia., 5.2500 in Shaft Length, 0.8750 in Head Length, Precision Carbon Steel Material
MI ITEM #08365723
MFR #SHAFT-1-1/4-E

Mfr description
SHAFT-1-1/4-E HEAVY DUTY INCH SERIES ECC
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.85/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Eccentric Bushing Length
    2.1350 in
  • Eccentricity
    0.60 in
  • Head Diameter
    2.2500 in
  • Hex Size
    1/2 in
  • Male Thread Size
    0.8750 in
  • Shaft Length
    5.2500 in
  • Thread Length
    0.8750 in
  • Thread Size
    1-14
  • Weight
    2.7 lbs

Details

  • Closure Type
    Open
  • Eccentric Bushing OD
    1.2500 in
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Heavy Duty Shaft Eccentric configuration
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-1-1/4-E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041262829
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-1-1/4-E
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Eccentric Shaft
  • UPC_NO
    651041262829

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)