Motion
SHAFT-10
SHAFT-10 Metric Concentric Yoke Roller Shaft - 10 mm Shaft , 18 mm Head Dia., 55 mm Shaft Length, 10 mm Head Length, Precision Carbon Steel Material
Mi Item #08365727
MFR #SHAFT-10
Price$76.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-10 Metric Concentric Yoke Roller Shaft - 10 mm Shaft , 18 mm Head Dia., 55 mm Shaft Length, 10 mm Head Length, Precision Carbon Steel Material
Mi Item #08365727
MFR #SHAFT-10

Mfr description
SHAFT-10 HEAVY DUTY METRIC SERIES CONCEN
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.02/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Head Diameter
    18 mm
  • Hex Size
    4 mm
  • Male Thread Size
    15 mm
  • Thread Length
    15 mm
  • Thread Size
    M10x1
  • Weight
    0.32 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Metric Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041259317
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-10
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Metric Shaft
  • UPC_NO
    651041259317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)