Motion
SHAFT-15
SHAFT-15 Metric Concentric Yoke Roller Shaft - 15 mm Shaft , 25 mm Head Dia., 80 mm Shaft Length, 14 mm Head Length, Precision Carbon Steel Material
Mi Item #08365728
MFR #SHAFT-15
Price$103.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-15 Metric Concentric Yoke Roller Shaft - 15 mm Shaft , 25 mm Head Dia., 80 mm Shaft Length, 14 mm Head Length, Precision Carbon Steel Material
Mi Item #08365728
MFR #SHAFT-15

Mfr description
SHAFT-15 HEAVY DUTY METRIC SERIES CONCEN
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.69/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Head Diameter
    25 mm
  • Hex Size
    8 mm
  • Male Thread Size
    22 mm
  • Thread Length
    22 mm
  • Thread Size
    M14x2
  • Weight
    0.46 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Metric Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041263437
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-15
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Shaft
  • UPC_NO
    651041263437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)