Motion
SHAFT-25
SHAFT-25 Metric Concentric Yoke Roller Shaft - 25 mm Shaft , 44.5 mm Head Dia., 110 mm Shaft Length, 19 mm Head Length, Precision Carbon Steel Material
Mi Item #08365730
MFR #SHAFT-25
Price$207.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-25 Metric Concentric Yoke Roller Shaft - 25 mm Shaft , 44.5 mm Head Dia., 110 mm Shaft Length, 19 mm Head Length, Precision Carbon Steel Material
Mi Item #08365730
MFR #SHAFT-25

Mfr description
SHAFT-25 HEAVY DUTY METRIC SERIES CONCEN
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.44/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Head Diameter
    44.5 mm
  • Hex Size
    8 mm
  • Male Thread Size
    29 mm
  • Thread Length
    29 mm
  • Thread Size
    M24x1.5
  • Weight
    0.75 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Metric Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-25
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041263451
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-25
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Metric Shaft
  • UPC_NO
    651041263451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)