Motion
SHAFT-30
SHAFT-30 Metric Concentric Yoke Roller Shaft - 30 mm Shaft , 57.2 mm Head Dia., 135 mm Shaft Length, 22 mm Head Length, Precision Carbon Steel Material
MI ITEM #08365731
MFR #SHAFT-30
Price$195.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-30 Metric Concentric Yoke Roller Shaft - 30 mm Shaft , 57.2 mm Head Dia., 135 mm Shaft Length, 22 mm Head Length, Precision Carbon Steel Material
MI ITEM #08365731
MFR #SHAFT-30

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$195.89/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Head Diameter
    57.2 mm
  • Hex Size
    12.2 mm
  • Male Thread Size
    31 mm
  • Thread Length
    31 mm
  • Thread Size
    M30x3.5
  • Weight
    0.95 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Metric Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041263468
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-30
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Metric Shaft
  • UPC_NO
    651041263468

Overview

Mfr description
SHAFT-30 HEAVY DUTY METRIC SERIES CONCEN
  • Estimated Lead Time (7-14 Days)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought