Motion
SHAFT-45
SHAFT-45 Metric Concentric Yoke Roller Shaft - 45 mm Shaft , 82.6 mm Head Dia., 185 mm Shaft Length, 32 mm Head Length, Precision Carbon Steel Material
MI ITEM #08365732
MFR #SHAFT-45
Price$449.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-45 Metric Concentric Yoke Roller Shaft - 45 mm Shaft , 82.6 mm Head Dia., 185 mm Shaft Length, 32 mm Head Length, Precision Carbon Steel Material
MI ITEM #08365732
MFR #SHAFT-45

Mfr description
SHAFT-45 HEAVY DUTY METRIC SERIES CONCEN
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.50/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Head Diameter
    82.6 mm
  • Hex Size
    12.2 mm
  • Male Thread Size
    54 mm
  • Thread Length
    54 mm
  • Thread Size
    M45x4.5
  • Weight
    1.5 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Metric Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041263475
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-45
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Metric Shaft
  • UPC_NO
    651041263475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)