Motion
SHAFT-55
SHAFT-55 Metric Concentric Yoke Roller Shaft - 55 mm Shaft , 88.9 mm Head Dia., 195 mm Shaft Length, 32 mm Head Length, Precision Carbon Steel Material
MI ITEM #08365733
MFR #SHAFT-55
Price$576.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-55 Metric Concentric Yoke Roller Shaft - 55 mm Shaft , 88.9 mm Head Dia., 195 mm Shaft Length, 32 mm Head Length, Precision Carbon Steel Material
MI ITEM #08365733
MFR #SHAFT-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.22/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Head Diameter
    88.9 mm
  • Hex Size
    12.2 mm
  • Male Thread Size
    62 mm
  • Thread Length
    62 mm
  • Thread Size
    M52x5
  • Weight
    5.7 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Metric Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-55
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041263482
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-55
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Metric Shaft
  • UPC_NO
    651041263482

Overview

Mfr description
SHAFT-55 HEAVY DUTY METRIC SERIES CONCEN
  • Estimated Lead Time (7-14 Days)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought