Motion
SHAFT-70
SHAFT-70 Metric Concentric Yoke Roller Shaft - 70 mm Shaft , 108 mm Head Dia., 220 mm Shaft Length, 35 mm Head Length, Precision Carbon Steel Material
Mi Item #08365734
MFR #SHAFT-70
Price$1,175.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-70 Metric Concentric Yoke Roller Shaft - 70 mm Shaft , 108 mm Head Dia., 220 mm Shaft Length, 35 mm Head Length, Precision Carbon Steel Material
Mi Item #08365734
MFR #SHAFT-70

Mfr description
SHAFT-70 HEAVY DUTY METRIC SERIES CONCEN
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,175.52/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Head Diameter
    108 mm
  • Hex Size
    12.2 mm
  • Male Thread Size
    74 mm
  • Thread Length
    74 mm
  • Thread Size
    M70x6
  • Weight
    10 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Metric Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-70
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041263499
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-70
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Metric Shaft
  • UPC_NO
    651041263499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)