1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D1760-RPP8-20
RPP, 8 mm Pitch, 1760 mm Pitch Length, 20 mm Width, 220 Teeth, Chloroprene Material
MI ITEM #
08366153
MFR #
D1760-RPP8-20
Price
$226.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D1760-RPP8-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D1760-RPP8-20
RPP, 8 mm Pitch, 1760 mm Pitch Length, 20 mm Width, 220 Teeth, Chloroprene Material
MI ITEM #
08366153
MFR #
D1760-RPP8-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$226.07
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1760 mm
Overall
Width
20 mm
Pitch
8 mm
Pitch Length
1760 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
220
Overview
Mfr description
D1760-RPP8-20 DOUBLE SIDED RPP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought