Motion
7100175393 CLEAN AND STRIP XT PRO DISC 4-1/2 IN X 7/8 IN, S XCS PURPLE

3M
7100175393 CLEAN AND STRIP XT PRO DISC 4-1/2 IN X 7/8 IN, S XCS PURPLE

Sanding Disc - 4.5000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08366319
MFR #7100175393 CLEAN AND STRIP XT PRO DISC 4-1/2 IN X 7/8 IN, S XCS PURPLE
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100175393 CLEAN AND STRIP XT PRO DISC 4-1/2 IN X 7/8 IN, S XCS PURPLE

Sanding Disc - 4.5000 in Disc Diameter, Silicon Carbide Abrasive Material, Purple Color
MI ITEM #08366319
MFR #7100175393 CLEAN AND STRIP XT PRO DISC 4-1/2 IN X 7/8 IN, S XCS PURPLE

Mfr description
7100175393 CLEAN AND STRIP XT PRO DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Disc Diameter  
    4.5000 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-woven
  • Application
    Strip Paint to Metal, Stripping, Sealant Removal, Surface Preparation, Surface Preparation for Painting, Weld Preparation, Weld discolouration removal (stainless steel), Coating Removal, Corrosion Removal, Descaling, Mill Scale Removal, Oxide Removal, Paint Removal, Paint Stripping, Paint Preparation, Rust Removal
  • Attachment Method
    Center Hole
  • Color
    Purple
  • Grade
    Extra Coarse
  • Manufacturer Upc Number
    00638060055861
  • Material Application
    Coating Removal, Descaling, Light Coating Removal, Paint Preparation, Paint Removal, Prepping Metal Prior to Paint, Rust Removal, Sealant Removal, Paint Stripping, Pre-Paint Scuffing, Strip Paint to Metal, Weld Cleaning
  • Max Rpm
    13300 rpm
  • Mounting Type
    Center Hole
  • UPC_NO
    00638060055861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)