Motion
490J8
Industrial Micro-v Belt - J Belt Section:, 8 Ribs, 49.0000 in Overall Length
Mi Item #08366590
MFR #490J8
Price$55.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 8 Ribs, 49.0000 in Overall Length
Mi Item #08366590
MFR #490J8

Mfr description
490J8 BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.71/each

Specifications

Dimensions

  • Overall Length
    49.0000 in
  • Top Width
    0.7500 in, 19 mm
  • Weight
    0.185 lbs

Details

  • Color
    Black
  • Material
    Polychloroprene (Neoprene)
  • Number Of Ribs
    8
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)