Specifications
Dimensions
- Bore Diameter1/2 in
Details
- Bearing Material52100 Bearing Steel
- Manufacturer Upc Number087796227293
- Product TypeBall Insert Bearings
- UPC_NO087796227293
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)