Specifications
Dimensions
- Chest Size36-3/4 to 40-1/4 in, 93.3 to 102.2 cm
- Height5 ft 3 in - 7 ft 7 in
- Length2 ft 4 in
- Material Thickness5.9 mil - 12 mil
- Material Weight1.2 oz/yd - 1.3
- Width2 ft 1 in
Details
- Additional DetailsPin locking slider, Comfort fit design, Laydown collar, Storm flap, Thumb loop, Latex-free
- Ankle ClosureElastic
- Ankle StyleElastic
- Approval Listing Regulations16 CFR 1610 Class 1
- Closure TypeFront Zipper
- ColorWhite Front,Blue Back
- Cuff StyleElastic
- DescriptionDuPont Tyvek 400 D Coverall
- Fabric TypeTyvek 400, ProShield 10
- FeaturesComfort fit design, Elastic ankles, Elastic waist, Elastic wrists, Laydown collar, Serged seams, Storm flap, Thumb loop
- Front ClosureZipper
- Garment StyleCoverall
- Garment TypeCoverall
- Garment UseFiberglass and composites manufacturing, Boat construction and repair, Maintenance activities
- IncludesElastic Wrists and Ankles, Elastic Waist, Storm Flap, Thumb Loop
- MaterialProShield 10, Tyvek 400
- Pant CuffElastic
- Product LineTyvek 400 D
- Product TypeDisposable Coveralls
- SeamSerged
- Seam TypeSerged
- SeriesTyvek 400 D
- TypeCoverall