Overview
Mfr description
282-ABS150-12 BUMP CAP SHORT BRIM
- Ultra sleek design means the HardCap A1+™ is almost indistinguishable from a low-profile baseball cap
- The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim
- Unique size adjuster slides on an elastic strip to give a quick, secure fit. Angled downward to fit under nape of neck
- Terry cloth sweatband adds comfort and absorption for the wearer
- Reflective piping adds extra visibility and therefore safety in all working environments
- Holes in the liner match up with two mesh panels on the cap to provide added ventilation for coolness and comfort
Specifications
- ColorGray
- Additional DetailsGetting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The sporty baseball cap style of the HardCap A1+™ is sure to increase wearer acceptability and reduce injuries.
- DescriptionGetting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The sporty baseball cap style of the HardCap A1+™ is sure to increase wearer acceptability and reduce injuries.
- Adjustment TypeStrap
- Manufacturer Upc Number05038428008785
- UPC_NO05038428008785
- Application• Assembly Line • Maintenance • Aviation • Automotive Applications
- Description KeywordBump Caps
- FeaturesUltra sleek design means the HardCap A1+™ is almost indistinguishable from a low-profile baseball cap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data