Motion
38Q30LR14

DODGE
38Q30LR14

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.6250 in Output Size, Double Output, 140TC Frame
Mi Item #08367012
MFR #38Q30LR14
Price$6,466.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38Q30LR14

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.6250 in Output Size, Double Output, 140TC Frame
Mi Item #08367012
MFR #38Q30LR14

Mfr description
38Q30LR14 TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,466.91/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Case Size
    26
  • Center Distance
    3.5000 in
  • Manufacturer Reducer Size
    38
  • Maximum Output Torque
    4485 in/lb;506.737 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    40 : 1
  • Output Size
    1.6250 in
  • Overhung Load
    2760 lbf;12277.092 N
  • Ratio
    30:1
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Shaft Length
    Output 4.2000 in
  • Weight
    109 lbs, 49.442 kg

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 5.0500 hp, Output 4.1500 hp
  • Horsepower Rating Normal Duty
    Input 5.0500 hp, Output 4.1500 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    38Q30LR14
  • Max Input Horsepower
    2.120 hp
  • Output
    4.150 hp
  • Output Bore Type
    Hollow Alternate
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Input Quill;Output Solid Shaft
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    1685 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)