Motion
48-22-6816

MILWAUKEE TOOL
48-22-6816

Tape Measure - 16 ft Blade Length, 1.88 in Blade Width, Yellow Blade Color, Red/Black Body Color, Plastic/Rubber Body Material
Mi Item #08367145
MFR #48-22-6816
Price$20.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6816

Tape Measure - 16 ft Blade Length, 1.88 in Blade Width, Yellow Blade Color, Red/Black Body Color, Plastic/Rubber Body Material
Mi Item #08367145
MFR #48-22-6816

Mfr description
48-22-6816 16' COMPACT TAPE
  • Up to 12' of Reach
  • Auto-Lock Easily Locks Blade In Place
  • Nylon Blade Protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.82/each

Specifications

Dimensions

  • Blade Length
    16 ft
  • Blade Width
    1.88 in

Details

  • Additional Details
    Common Stud Spacing Marks
  • Blade Coating
    Nylon Bond
  • Blade Color
    Yellow
  • Blade Material
    Nylon Bond Steel
  • Body Color
    Red/Black
  • Body Material
    Plastic/Rubber
  • Lockable
    Yes
  • Magnetic
    No
  • Manufacturer Upc Number
    045242514304
  • Measurement System
    SAE
  • Retraction Method
    Spring Driven
  • Tape End Type
    Double Sided Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)