Motion
RSQB16-15DZ
RSQ STOPPER CYLINDER with 16 mm Bore Size
MI ITEM #08367479
MFR #RSQB16-15DZ
Price$55.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQ STOPPER CYLINDER with 16 mm Bore Size
MI ITEM #08367479
MFR #RSQB16-15DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.75/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Bracket 1
    Through-Hole
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Made to Order
    Yes
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
  • Type
    Stopper

Overview

Mfr description
RSQB16-15DZ
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
  • Stroke range: 10mm to 30mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought