Motion
2095-XXL (11)

HEXARMOR
2095-XXL (11)

HexArmor Safety Glove - L or Size 9 Size, Polyurethane Coated, Knit Cuff, 13g Gauge, HPPE, Steel, Fiberglass Blend, Polyurethane Material
Mi Item #08367642
MFR #2095-XXL (11)
Price$29.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2095-XXL (11)

HexArmor Safety Glove - L or Size 9 Size, Polyurethane Coated, Knit Cuff, 13g Gauge, HPPE, Steel, Fiberglass Blend, Polyurethane Material
Mi Item #08367642
MFR #2095-XXL (11)

Mfr description
2095-XXL RIG LIZARD THIN LIZZIE
  • Knit: 13-gauge HPPE and glass blend shell provides 360° of ANSI/ISEA cut level A6 protection Coating: PU palm coating provides superior grip and abrasion resistance Back-of-hand IR-X® Impact Exoskeleton™ with high-flex design keeps hands safe from smash and impact hazards; providing workers with ANSI/ISEA 138 Level 1 impact protection Reinforced thumb saddle Launderable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.73/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10
  • Size
    XXL

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Application
    General, Industrial
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Color
    Blue, Black, Hi Vis
  • Cuff Style
    Knit
  • Cuff Type
    Knit
  • Cut
    A6
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X44FP
  • Finger Coverage
    Full
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Color
    Blue
  • Liner Material
    HPPE, Steel, Fiberglass Blend
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend
  • Manufacturer Catalog Number
    2095-XXL (11)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013029486
  • Material
    HPPE, Steel, Fiberglass Blend, Polyurethane
  • Product Line
    Rig Lizard
  • Protection Type
    Hand Protection
  • Series
    Helix
  • Type
    Glove
  • UPC_NO
    810001791063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)