Motion
17695
General Purpose Work Impact Glove - XL or Size 10 Size
Mi Item #08367701
MFR #17695
Price$66.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Impact Glove - XL or Size 10 Size
Mi Item #08367701
MFR #17695

Mfr description
17695 IMPACT HALF-FINGER GLOVE SZ XL
  • Half-Finger Impact Gloves: Segmented AVC palm padding in key areas reduces shock and impact; half-finger design for maximum dexterity and control.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.78/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    5.25 in
  • Size
    XL

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    900 XL Black Half-Finger Impact Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Protection Type
    Anti-Vibration
  • Series
    Anti-Vibration
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476176954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)