Motion
233-3155-003
233-3155-003
MI ITEM #08368312
MFR #233-3155-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
233-3155-003
MI ITEM #08368312
MFR #233-3155-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
233-3155-003
  • A thicker sleeve design provides stability, especially during pressure and thermal transient conditions.|Symmetrical valving provides passageways and valving that are equally placed, and pressure areas that are staged for minimum internal leakage, resulting in balance, precise servo response and uniform left or right steering action.

Specifications

  • Maximum Flow Rate
    125 L/min
  • Continuous Flow Rate
    114 L/min
  • Neutral Circuit Type
    Load Sensing-Dynamic Signal
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Reaction Type
    Non Reaction, Cylinder Damped, Level 3
  • Mounting Type
    None On Port Face 4X M10X1.5-6H On Mounting Face
  • Operating Pressure Range
    241 bar
  • Overall Height
    4.23 in
  • Overall Length
    8.81 in
  • Overall Width
    3.87 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text