Motion
6326-M-J20AA-C4

FAG (SCHAEFFLER)
6326-M-J20AA-C4

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #08368492
MFR #6326-M-J20AA-C4
Price$5,688.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6326-M-J20AA-C4

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #08368492
MFR #6326-M-J20AA-C4

Mfr description
6326-M-J20AA-C4 CERAMIC DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,688.66/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)