Overview
Mfr description
00051131274990 PAPR KIT TR600-HKS
- For industrial/occupational use only. Not for consumer sale or use.
- Cover your bases - Utilizes cartridges to protect against gas and organic vapors, combined with filters for protection against particulates
- Get more out of your workday - Longer run time, reduced downtime with a high capacity battery and charge-level indicators to keep you prepared and informed
- A broader view - See more of your work world with this convenient, maintenance-free disposable headcover
- Keeping it clean - Fully submersible product features a smooth surface design that’s quick and easy to clean and decontaminate
- 3M™ Versaflo™ Healthcare PAPR Kit TR-600-HKS helps protect against particulates. Gas and Vapor protection can be provided with cartridges not part of this kit
- System provides integrated solutions for respiratory protection, with limited eye, head, face and skin protection as well
Specifications
- Weight13 lb
- Manufacturer Upc Number00051131274990
- UPC_NO00051131274990
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data