1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
2867-20
M18™ Cordless High Torque Impact Wrench w/ ONE-KEY™ - Reversible, 18 V, 1 in Drive Size, Variable Speed
Mi Item #
08369135
MFR #
2867-20
Price
$1,089.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Striking and Slugging Wrenches
MILWAUKEE TOOL 2867-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2867-20
M18™ Cordless High Torque Impact Wrench w/ ONE-KEY™ - Reversible, 18 V, 1 in Drive Size, Variable Speed
Mi Item #
08369135
MFR #
2867-20
Mfr description
2867-20 M18 FUEL 1" HIGH TORQUE IMPACT
POWERSTATE™ Brushless Motor delivers up to 1,800 ft-lbs. Nut-Busting Torque, Making it the World's Most Powerful Cordless Impact Wrench
Up to 7 lbs. Lighter Weight allowing for less user fatigue
Eliminates Compressors and Generators, providing greater portability and lower cost of ownership
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,089
.68
/each
Add to Cart
Specifications
Dimensions
Overall Length
10.9 in
Weight
10.5 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items