Motion
CF6R-A
CF6R-A CAM FOLLOWER
Mi Item #08369440
MFR #CF6R-A
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CF6R-A CAM FOLLOWER
Mi Item #08369440
MFR #CF6R-A

Mfr description
CF6R-A CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Male Thread Size
    M6x1.00 mm
  • Outside Diameter
    16 mm
  • Overall Length
    28 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    3.58 kN
  • Static Load Capacity
    8.5 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)