Motion
VFS4200-3FZ-04N

SMC CORP OF AMERICA
VFS4200-3FZ-04N

Solenoid-Operated Air Control Valve - 110-120 V ac, Side Ported (Or None in Case of w/o Subplate)
Mi Item #08369670
MFR #VFS4200-3FZ-04N
Price$193.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4200-3FZ-04N

Solenoid-Operated Air Control Valve - 110-120 V ac, Side Ported (Or None in Case of w/o Subplate)
Mi Item #08369670
MFR #VFS4200-3FZ-04N

Mfr description
VFS4200-3FZ-04N
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 1.7 to 3.6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.10/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    2 position double
  • Piping Type
    Side Ported (Or None in Case of w/o Subplate)
  • Series
    VFS
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)