Motion
30715
Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 3/4 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #08369982
MFR #30715
Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mounted Flap Wheel - Aluminum Oxide, 40 Grit, 3/4 in Wheel Diameter, 3/4 in Wheel Width
MI ITEM #08369982
MFR #30715

Mfr description
30715 3/4 FLAPPER WHEEL 1/4" STEM 40GRIT
  • Provide Fast Cutting At a Value Price
  • Can be dressed to conform to application part
  • A solid hub construction increases balance and reduced vibration
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.79/each

Specifications

Dimensions

  • Wheel Diameter  
    3/4 in
  • Wheel Width
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Long Description
    The 30715 is a mounted flap wheel made with aluminum oxide abrasive material and a 40 grit rating, featuring a 3/4 in wheel diameter, 3/4 in wheel width, and a maximum speed of 30,000 rpm, suitable for aggressive grinding in compact areas.
  • Manufacturer Upc Number
    012382307158
  • Max Rpm
    30000 rpm
  • UPC_NO
    012382307158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)