Motion
YRT-56-S
Flat Yoke Roller - 1.7500 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width
MI ITEM #08370103
MFR #YRT-56-S
Price$91.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.7500 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width
MI ITEM #08370103
MFR #YRT-56-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    0.8750 in

Details

  • Harmonization Code
    84824000
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat

Overview

Mfr description
YRT56S CAM & YOKE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought