Specifications
Details
- Features & Benefits• Multiple inner pockets • Belt loops provided on rear of pouch • Two steel cable retractors included for tethering of tools • Made from 18 ounce duck canvas with inner lining to help prevent punctures • Hook and loop closure system, can be locked open during use • Integrated D-rings load-rated for 5 pounds (2.3 kg) makes tethering tools easy • Manufacturer: 3M DBI-SALA
- UPC_NO852684932388
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)