Motion
PAK640
Spill Tray & Drip Pan - 30.6000 in x 65.1000 in x 5.5000 in, Material: Polypropylene, Absorbent Capacity: 35 gal
Mi Item #08370134
MFR #PAK640
Price$274.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray & Drip Pan - 30.6000 in x 65.1000 in x 5.5000 in, Material: Polypropylene, Absorbent Capacity: 35 gal
Mi Item #08370134
MFR #PAK640

Mfr description
PAK640 TANK SPILL CONTAINMENT TRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.35/each

Specifications

Dimensions

  • Dimensions
    30.6000 in x 65.1000 in x 5.5000 in
  • Height
    5.5000 in, 139.70 mm
  • Pan Height
    5.5000 in
  • Pan Length
    65.1000 in
  • Pan Width
    30.6000 in
  • Width
    30.6000 in

Details

  • Absorbent Capacity Per Package
    35 gal (US)
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Container Material
    Polypropylene
  • Type
    Tray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)