Motion
10197197
Harnesse - Polyester Material, Back D-Ring Location, Quick-Fit Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #08370181
MFR #10197197
Price$73.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Back D-Ring Location, Quick-Fit Leg Strap, Green Color, 400 lbs Weight Capacity
Mi Item #08370181
MFR #10197197

Mfr description
10197197 XLARGE V-FORM FULL BODY HARNESS
  • Patent-pending RaceFORM™ buckle allows for a close, comfortable harness fit, eliminating the need for bulky chest straps cumbersome buckles
  • RaceFORM™ buckle creates an athletic cut, contouring harness to the body and improving upper torso movement on the job
  • Pull-down adjustment quickly and easily gets the right fit that lasts throughout the work day
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.78/each

Specifications

Details

  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Fit
  • Color
    Green
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick-Fit
  • Padding Or Lining
    Unpadded
  • Standards Met
    ANSI Z359.11, CSA Z259.10, OSHA
  • UPC_NO
    641817163153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)