Motion
713DGU/2XS
Barracuda® Glove with Polykor Fiber - Size XXS or Size 5, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #08370192
MFR #713DGU/2XS
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barracuda® Glove with Polykor Fiber - Size XXS or Size 5, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #08370192
MFR #713DGU/2XS

Mfr description
713DGU/2XS 2XSMALL BRRCDA CUT-RES GLOVES
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Size
    XXS

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Electronics, General duty, Glass Cutting, Handling, Maintenance and Repair Operations, Parts assembly, Receiving and Packaging, Sharp small parts Handling, Sheet Metal Handling, Shipping
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Gray
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    Vietnam
  • Cuff Type
    Knitwrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    General duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    4542
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Group & Class
    A4
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    713DGU/2XS
  • Manufacturer Upc Number
    662909558558
  • Material
    PolyKor Blended
  • Material Type
    PolyKor Blended
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    120
  • Series
    PolyKor
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    662909558558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)