Overview
Mfr description
713DGU/3XL 3XLARGE BRRCDA CUT-RES GLOVES
- Rugged HPPE fiber is ten times stronger than steel and 40% stronger than blended fabrics
- Excellent cut protection in a comfortable glove
- Gray HPPE fiber shell with gray polyurethane coating
- Seamless knit shell
- EN388 = 4542, ANSI A4
- Color: Gray
- Applications: Manufacturing, material handling, maintenance, automotive, construction
- Manufacturer: West Chester
Specifications
- Glove Size3X-Large
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- ColorGray
- Cuff TypeKnitwrist
- Liner/Shell MaterialHPPE
- Ansi Isea Abrasion Resistance LevelA6
- Ansi Isea Tear Resistance LevelA4
- Ansi Isea Puncture Resistance LevelA3
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level2
- Description KeywordPolyurethane Coated Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data