Motion
A51R
Classical Super Super II V-Belt - A, 1/2 in Top Width, 1 Strand, 53 in Nominal Outside Length, Smooth
MI ITEM #08370214
MFR #A51R
Your Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Super II V-Belt - A, 1/2 in Top Width, 1 Strand, 53 in Nominal Outside Length, Smooth
MI ITEM #08370214
MFR #A51R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.00/each(List $20.71)

Overview

Mfr description
A51R Super II V-Belt

Specifications

  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    53 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text