Motion
3204B-2RSRTN
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 20.60 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08370400
MFR #3204B-2RSRTN
Price$144.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 20.60 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08370400
MFR #3204B-2RSRTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.90/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    32 °
  • Outer Ring Width
    20.60 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20.60 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    DEU
  • Description
    3204B-2RSRTN BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The 3204B-2RSRTN is a 20 mm bore radial/deep groove ball bearing with a 47 mm OD and 20.60 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    3204B-2RSRTN
  • Manufacturer Upc Number
    192661015568
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661015568

Overview

Mfr description
3204B-2RSRTN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought