Motion
10177752

REXNORD INC
10177752

Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #08371011
MFR #10177752
Price$67.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10177752

Side Flexing, 7.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #08371011
MFR #10177752

Mfr description
10177752 LF882B-7.5 TABLE TOP CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.70/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)