Motion
CDNA2T63TN-350-D-XC35

SMC CORP OF AMERICA
CDNA2T63TN-350-D-XC35

CDNA2T63TN-350-D-XC35
MI ITEM #08371126
MFR #CDNA2T63TN-350-D-XC35
Price$717.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2T63TN-350-D-XC35

CDNA2T63TN-350-D-XC35
MI ITEM #08371126
MFR #CDNA2T63TN-350-D-XC35

Mfr description
CDNA2T63TN-350-D-XC35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.02/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Overall Width
    2.4800 in, 63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC35
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Center Trunnion
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Options Included
    Adjustable Cushions, Coil Scrapper), Magnetic Piston, Xc35 (W
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNA2
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)