Overview
Mfr description
CDNA2WT80TN-500-D
- Double acting, double rod cylinder w/lock
- Mounting: basic, axial foot, rod flange, center trunnion
- Bore sizes (mm): 40, 50, 63, 80, 100
- Strokes up to 700mm (depending on bore size)
- Auto switch capable
Specifications
- Country of OriginUS
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data