Overview
Mfr description
VV5QC21-07C6SD60 VALVE
- Base mount EX600 type plug-in manifold for VQC2000 valves
- Protective enclosure conforms to IP67 for protection fromdust and moisture
- DeviceNet, PROFIBUS DP, EtherNet/IP, EtherCAT and CC-Link fieldbus protocols
- Maximum 12 stations available as standard
- Optional DIN rail mount
Specifications
- Country of OriginUS
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data