Motion
D5-RRD-48-4S
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 48.0000 in Belt Width
Mi Item #08371955
MFR #D5-RRD-48-4S
Price$764.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 5.0000 in Roll Diameter, 48.0000 in Belt Width
Mi Item #08371955
MFR #D5-RRD-48-4S

Mfr description
D5-RRD-48-4S CEMA D RUBBER DISC RETURN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.80/each

Specifications

Dimensions

  • Belt Width  
    48.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)