Motion
82600-00000 WCP96 POLYCARBONATE CLEAR FACESHIELD

3M
82600-00000 WCP96 POLYCARBONATE CLEAR FACESHIELD

3M™ Polycarbonate Clear Faceshield Window WCP96 82600-00000 10 EA/Case
Mi Item #08371957
MFR #82600-00000 WCP96 POLYCARBONATE CLEAR FACESHIELD
Price$37.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82600-00000 WCP96 POLYCARBONATE CLEAR FACESHIELD

3M™ Polycarbonate Clear Faceshield Window WCP96 82600-00000 10 EA/Case
Mi Item #08371957
MFR #82600-00000 WCP96 POLYCARBONATE CLEAR FACESHIELD

Mfr description
82600-00000 WCP96 POLYCARBONATE CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Meets High Impact requirements of ANSI Z87+
  • Window is a full .075" thick
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.21/each

Specifications

Dimensions

  • Height
    22.86 in
  • Length
    27.69 in
  • Weight
    4.3 lb
  • Width
    8 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    10078371826007
  • UPC_NO
    10078371826007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)