Motion
1 1/2X10FT AIR DUCT 10SD

GATES RUBBER CO
1 1/2X10FT AIR DUCT 10SD

Air Vent Hose - 1.5000 in Inside Diameter, 10.0000 ft Hose Length, 10 psi Working Pressure
MI ITEM #08372022
MFR #1 1/2X10FT AIR DUCT 10SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1 1/2X10FT AIR DUCT 10SD

Air Vent Hose - 1.5000 in Inside Diameter, 10.0000 ft Hose Length, 10 psi Working Pressure
MI ITEM #08372022
MFR #1 1/2X10FT AIR DUCT 10SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4663-4114 1 1/2X10F AIR DUC 10SD 24306
  • Reinforcement: Fabric ply and double steel wire
  • Easy to cut to size with knife and wire cutters
  • Heat and oil resistant tube

Specifications

  • Hose Type
    Air Vent Hose
  • Nominal Hose Outer Diameter
  • Working Pressure
    10 psi
  • Additional Details
    Extremely flexible light-duty hose for air cleaner-to-engine connections, defroster ducts and air or heater ducting. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Minimum Bend Radius
    1.5 in
  • Length
    10 ft
  • Typical Applications
    Air Ducting for Heating and Ventilation
  • Harmonization Code
    4009.41.0000
  • Manufacturer Upc Number
    770075543848
  • UPC_NO
    770075543848
  • Manufacturer Catalog Number
    4663-4114
  • Tube Material
    Chloroprene - Type A
  • Weight
    0.33 lbs
  • Cover Color
    Black
  • Maximum Temperature
    256 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -36 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text