Motion
NCQ2KB63-25DMZ

SMC CORP OF AMERICA
NCQ2KB63-25DMZ

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
MI ITEM #08372053
MFR #NCQ2KB63-25DMZ
List Price$102.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2KB63-25DMZ

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
MI ITEM #08372053
MFR #NCQ2KB63-25DMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.29/each for your price

Overview

Mfr description
NCQ2KB63-25DMZ
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, rod flange, head flange, and foot
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    25 mm
  • Cylinder Series
    NCQ2-Z
  • Port Thread Standard
    Rc
  • Type
    Pneumatic
  • Body Option
    Rod end male thread
  • Body Type
    32 mm - 200 mm
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text