Motion
16-939/XL
Seamless Knit PolyKor™ X7™ Blended Glove with Double-Dipped Nitrile Coated MicroSurface Grip on Full Hand - Touchscreen Compatible
MI ITEM #08372090
MFR #16-939/XL
Price$19.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor™ X7™ Blended Glove with Double-Dipped Nitrile Coated MicroSurface Grip on Full Hand - Touchscreen Compatible
MI ITEM #08372090
MFR #16-939/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.66/each

Specifications

Dimensions

  • Glove Size
    XL
  • Length
    44 cm
  • Size
    XL

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Nitrile
  • Coating Coverage
    Full Hand
  • Color
    Blue
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface
  • Knit Gauge
    18
  • Liner Material
    PolyKor X7
  • Manufacturer Upc Number
    616314266089
  • Spec Sheet
  • UPC_NO
    616314266089

Overview

Mfr description
16-939/XL POLYKOR X7 GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Double-Dipped nitrile coating on the full hand helps keep hands dry, extends the life of the glove and provides excellent abrasion resistance
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought