Specifications
Dimensions
- Bore Diameter9.2500 in
- Inner Ring Width6.0047 in, 152.519 mm
- Outside Diameter14.0000 in
- Overall Width6.0000 in
- Precision RatingClass 4
Details
- Assembly TypeTDO
- Bearing MaterialCase Carburized Steel
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeRound
- Closure TypeOpen
- Compatible Cone96925
- Compatible Cup96140CDE1
- Country of OriginJP
- Harmonization Code8482.20.0067
- Manufacturer Upc Number4547359659917
- Operating Temperature Range-40 to 250 ºF
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO4547359659917
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)