Specifications
Dimensions
- Bore Diameter63 mm
Details
- Country of OriginCN
- Made to OrderYes
- Operating Pressure Range1 to 0.05 MPa
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1-Z
- TypeClamp Cylinder
Overview
Mfr description
CKG1B63-100YAZ-P3DWASC