Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Bracket 1Clamp
- Cylinder SuffixXC89
- Mounting TypeClamp
- Operating Pressure Range1 to 0.05 MPa
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)